Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pro Guard  Spike Tabi 8 Pcs.
  • Pro Guard  Spike Tabi 8 Pcs.
  • Pro Guard  Spike Tabi 8 Pcs.

Pro Guard Spike Tabi 8 Pcs. -

3.00 (2)
Item.#
05557414
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Material (Skin)
Cotton, blended fabric
Specification
Anti-slip sole, with spike pin
Material (Sole)
Gum
Color
black
Size (cm)
25, 25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bamboo grove work
5
From Japan
On 2017-09-08 03:35:29
I am using it for work with bamboo groves with many slopes. Because it does not slide thanks to spikes it got less tired. Since the fingertip is also firmly guarded, it is no longer painful to hit a toe. I can not compare because I have not used a different manufacturer, I am satisfied for the time being.
Forest work.
1
From Japan
On 2017-02-09 16:22:21
It is an impression before use. I intended to order 27 cm, but 26 cm was sent by our confirmation mistake, but I ordered 27 cm again because it can not be replaced. Cooling off will not be applied, is not it? So 26cm has been scrapped. If there are people who can be used as forest volunteer members, I am thinking that I should give it, but it is disappointing.
This review is about item#5557432.