Buy more than* S$200* and get FREE SHIPPING

  • Spike Tabi Type 2 10 Pcs.
  • Spike Tabi Type 2 10 Pcs.
  • Spike Tabi Type 2 10 Pcs.

Spike Tabi Type 2 10 Pcs. -

Item.#
05557658
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Blended fabric
Specification
Anti-slip sole, with spike pin
Material (Sole)
Gum
Color
black
Size (cm)
23, 23