Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spike Tabi Type 2 10 Pcs.
  • Spike Tabi Type 2 10 Pcs.
  • Spike Tabi Type 2 10 Pcs.

Spike Tabi Type 2 10 Pcs. -

Item.#
05557685
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Blended fabric
Specification
Anti-slip sole, with spike pin
Material (Sole)
Gum
Color
black
Size (cm)
25, 25