Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spike Tabi Type 2 10 Pcs.
  • Spike Tabi Type 2 10 Pcs.
  • Spike Tabi Type 2 10 Pcs.

Spike Tabi Type 2 10 Pcs. -

Item.#
05557694
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Blended fabric
Specification
Anti-slip sole, with spike pin
Material (Sole)
Gum
Color
black
Size (cm)
25.5, 25.5