Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tabi Shoes

Tabi Shoes -

4.47 (17)
Item.#
05557737
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Blended fabric
Specification
Anti-slip sole, with spike pin, hook and loop fastener type
Purpose
Agriculture and forestry, Agriculture and forestry
Material (Sole)
Gum
Color
black
Size (cm)
23, 23
Customer Reviews
5 star 11
4 star 4
3 star 1
2 star 1
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Taking a cloud
4
From Japan
On 2018-04-20 15:51:47
Because the part of the Velcro tape is wide, I think whether it is okay for a person with a big mug. Since I am soaked in the tide, I wonder how many years it will have.
This review is about item#5557746.
Used for mowing on legal aspects
4
From Japan
On 2018-04-15 15:59:29
The spike grip was good and the feeling of use was good. I think that there is no finger crack so that it can be used with ordinary socks.
This review is about item#5557798.
Hunting mountain walking
5
From Japan
On 2017-11-30 15:15:07
Although I was using a tabi with a spike, It took a lot of trouble to wear and it was weak also in a wet place. This time it is easy to wear with Velc tape, you can expect waterproofing, I climbed up to the mountain climb without sliding. The difficulty is that if you use it together with boots for a long time your feet will be steamed.
This review is about item#5557807.
Mowing on the face
5
From Japan
On 2017-10-18 16:09:43
During legal grass cutting, my leg slipped and it was extremely dangerous, but almost no longer slipped.
This review is about item#5557764.
Legal surface weeding
5
From Japan
On 2017-08-31 12:34:38
Sliding with ordinary underground shoe pouch slippery dangerous weeding work did not slip at all and weeding safely was able to do The desorption is easy with the Velcro tape
This review is about item#5557782.
Mowing on the face
5
From Japan
On 2017-06-06 22:27:33
I used spike boots up to now, but I am satisfied with the socks are light and easy to carry. In other words the bottom magic can not be stopped properly. Please change the position of the magic.
This review is about item#5557764.
Taking wild vegetables
3
From Japan
On 2017-05-19 17:50:05
Although the work pattern and spike socks are essential items, although the effectiveness of the spike seems to be very good, the velcro staple part of the instep part will be peeled off as little as 30 minutes. Walking on a steep slope is a lot of work, so I think if you can change this part to something like a buckle if possible.
This review is about item#5557773.
For forest work
5
From Japan
On 2017-05-10 22:17:18
It can be quickly adjusted with Velcro, it is very easy to handle compared to Kohaze.
This review is about item#5557807.
Mountain work
2
From Japan
On 2017-03-30 15:03:46
It was just right length to 26.5 feet to the heel with 26.5 orders. Because the place between your thumb and your fingers slightly hurts, I thought that I should adapt to 27 whether I should have 27. I am looking forward to using it because the reviews of other people were good.
This review is about item#5557798.
Working in forests, bamboo groves and sloping lands
5
From Japan
On 2016-08-25 17:53:27
It is easy to wear with a Velcro strap of the instep and shin part of the foot and a good fit is also good. Fatigue is less because it grips firmly even on slopes.
This review is about item#5557798.