Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes

Tabi Shoes -

4.53 (15)
Item.#
05557746
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Blended fabric
Specification
Anti-slip sole, with spike pin, hook and loop fastener type
Material (Sole)
Gum
Color
black
Size (cm)
24, 24