Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes

Tabi Shoes -

4.75 (8)
Item.#
05557798
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
69.20 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Blended fabric
Specification
Anti-slip sole, with spike pin, hook and loop fastener type
Material (Sole)
Gum
Color
black
Size (cm)
26.5, 26.5
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Work in the forest, bamboo forest, slope
5
From Japan
On 2016-08-25 17:53:27
Easy to fit and wear with Velcro of the instep and shin part of the foot is also good. It will firm grip even in slope is less fatigue.
This review is about item#5557798.
At the mountain of care
4
From Japan
On 2016-08-10 16:33:29
Easy to wear to fit the foot, I also liked the easy to wear because it is magic.
This review is about item#5557764.
Mowing, tree felling
5
From Japan
On 2016-08-09 20:01:16
Because they were working with the boots until now, swim leg in shoes, working with the slope unstable Kiwamarinaku, from the experience of a serious injury Suberiochi from the slopes, buy this spike magic socks. For the ankle, calf, but he a fit by adjusting the Velcro, or because of us is female, is under from (men size?) Ankle said to be 24.5, it feels slightly larger is. (Given the thick socks worn in winter, ... it is that this place is good) However, there is a feeling that spike sticks to firm ground, stability is outstanding! This spike magic socks, some in the middle 's good thing! Next time, and repeat!
This review is about item#5557755.
Mountain of mowing
5
From Japan
On 2016-08-04 16:58:47
I was able to work in peace without slipping even in steep slopes.
This review is about item#05557816.
Deforestation
5
From Japan
On 2015-11-07 17:37:27
Light and easy to wear, durable!
Financial ward forest work
5
From Japan
On 2015-11-05 20:10:53
Very excellent condition is to walk the slip slope in hiking, also excellent to good safety workability, is recommended.
This review is about item#05557798.
Work of forest
5
From Japan
On 2015-10-07 07:25:14
When you wear, Magic tape available, there is a convenient and speed. Since has been closed between the thumb, it is good that vegetation does not enter.
This review is about item#05557782.
Forest work
4
From Japan
On 2015-05-01 07:05:50
Cost performance would say.
This review is about item#05557746.