Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tabi Shoes

Tabi Shoes -

Item.#
05558437
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
cotton
Specification
Thick sole sticky type
Material (Sole)
Gum
Color
navy blue
Size (cm)
22.5, 22.5