Buy more than* S$200* and get FREE SHIPPING

  • Tabi Shoes

Tabi Shoes -

Item.#
05558482
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
cotton
Specification
Thick sole sticky type
Material (Sole)
Gum
Color
navy blue
Size (cm)
25, 25