Buy more than* S$200* and get FREE SHIPPING

  • Abika Spike #720
  • Abika Spike #720
  • Abika Spike #720

Abika Spike #720 #720

4.00 (1)
Item.#
05559383
Mfr.#
#720
Package Qty.
1Pair
Ship pack of
1
78.06 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
Gum
Color
black
Size
M, M
Foot Width
3E, 3E
Material (Skin)
Leather
Specification
Spike pin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mowing
4
From Japan
On 2016-11-24 07:44:39
Build, the comfort is very good. We are using the mowing work, but also a strong bush. It is how to use that violates the intended use, but the gentle slope is No problem, because spike pin short on steep slopes That's impossible.
This review is about item#05559383.