Buy more than* S$200* and get FREE SHIPPING

  • Abika Spike #720
  • Abika Spike #720
  • Abika Spike #720

Abika Spike #720 #720

4.00 (1)
Item.#
05559392
Mfr.#
#720
Package Qty.
1Pair
Ship pack of
1
78.06 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
Gum
Color
black
Size
L, L
Foot Width
3E, 3E
Material (Skin)
Leather
Specification
Spike pin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mowing work
4
From Japan
On 2016-11-24 07:44:39
Building, comfort is very good. It is used for mowing work, but it is also strong on the bush. Although it is a usage method which violated the purpose of use, it is impossible for the gentle slope to be no problem, for steep slopes it is impossible to have a short spike pin.
This review is about item#05559383.