Buy more than* S$200* and get FREE SHIPPING

  • Abika Spike #720
  • Abika Spike #720
  • Abika Spike #720

Abika Spike #720 #720

4.00 (1)
Item.#
05559408
Mfr.#
#720
Package Qty.
1Pair
Ship pack of
1
78.06 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
Gum
Color
black
Size
LL, LL
Foot Width
3E, 3E
Material (Skin)
Leather
Specification
Spike pin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mowing work
4
From Japan
On 2016-11-24 07:44:39
Building, comfort is very good. It is used for mowing work, but it is also strong on the bush. Although it is a usage method which violated the purpose of use, it is impossible for the gentle slope to be no problem, for steep slopes it is impossible to have a short spike pin.
This review is about item#05559383.