Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work Shoes Dai Touryo SG360

Work Shoes Dai Touryo SG360 SG360

2.00 (1)
Item.#
05559636
Mfr.#
SG360
Package Qty.
1Pair
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Specification
Toe protection, Ame-gomu rubber sole
Color
navy blue
Foot Width
3E, 3E
Material (Skin)
cotton
Size (cm)
26.5, 26.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It can not be used for roof work
2
From Japan
On 2017-12-14 00:45:55
I tried to buy it because it looked like shoes for roofing work of other manufacturers, but this is not suitable for work on the roof. The price is higher this way, but it slides quite well. Is it somewhat better compared to ordinary sneakers? The degree told. It is safer to buy Hyper V shoes that are cheap for roofing work. Because comfort is good, it is perfect for wearing usually.