Buy more than* S$200* and get FREE SHIPPING

  • Ultra Sole #261
  • Ultra Sole #261
  • Ultra Sole #261

Ultra Sole #261 #261

5.00 (1)
Item.#
05560397
Mfr.#
#261
Package Qty.
1Pair
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Material (Sole)
EVA, rubber (Ultra sole)
Specification
Anti-bacteria insole, water repellent
Color
black
Foot Width
3E, 3E
Material (Skin)
Leather
Size (cm)
21.5, 21.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Male cooking in kitchen
5
From Japan
On 2016-12-06 17:06:20
It is not slippery, it will be okay if stepped on, and water will not enter. It is very suitable for work in the kitchen
This review is about item#5560467.