Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ultra Sole #261
  • Ultra Sole #261
  • Ultra Sole #261

Ultra Sole #261 #261

5.00 (1)
Item.#
05560406
Mfr.#
#261
Package Qty.
1Pair
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Material (Sole)
EVA, rubber (Ultra sole)
Specification
Anti-bacteria insole, water repellent
Size (cm)
22, 22
Foot Width
3E, 3E
Material (Skin)
Leather
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Male cooking in kitchen
5
From Japan
On 2016-12-06 17:06:20
It is not slippery, it will be okay if stepped on, and water will not enter. It is very suitable for work in the kitchen
This review is about item#5560467.