|
Ultra Sole #261 #261
(1)
- Item.#
- 05560643
- Mfr.#
- #261
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Material (toe core)
- resin
- Material (Sole)
- EVA, rubber (Ultra sole)
- Specification
- Anti-bacteria insole, water repellent
- Size (cm)
- 26.5, 26.5
- Foot Width
- 3E, 3E
- Material (Skin)
- Leather
- Color
- white
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Male cooking in kitchen
From Japan
On 2016-12-06 17:06:20
It is not slippery, it will be okay if stepped on, and water will not enter. It is very suitable for work in the kitchen