Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Creos #308
  • Creos #308
  • Creos #308

Creos #308 #308

4.00 (1)
Item.#
05561002
Mfr.#
#308
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber sponge, rubber
Size
L, L
Material (Sole)
EVA, rubber (Ultra sole)
Color
black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am wearing it at the time of fishing
4
From Japan
On 2016-08-15 18:30:14
It is light and feet cool, is not it? I think that if the shoe sole has a little more thickness the cushion will be better and better.
This review is about item#5561018.