Buy more than* S$200* and get FREE SHIPPING

  • Creos #308
  • Creos #308
  • Creos #308

Creos #308 #308

4.00 (1)
Item.#
05561018
Mfr.#
#308
Package Qty.
1Pair
Ship pack of
1
39.16 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber sponge, rubber
Color
black
Material (Sole)
EVA, rubber (Ultra sole)
Size
LL, LL
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wearing at the time of the fishing
4
From Japan
On 2016-08-15 18:30:14
It is a foot may be cool, lightly. If the sole is a little more thickness I think better to cushion is getting better.
This review is about item#5561018.