Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Creos #308
  • Creos #308
  • Creos #308

Creos #308 #308

4.00 (1)
Item.#
05561027
Mfr.#
#308
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber sponge, rubber
Size
XL, XL
Material (Sole)
EVA, rubber (Ultra sole)
Color
black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I am wearing it at the time of fishing
4
From Japan
On 2016-08-15 18:30:14
It is light and feet cool, is not it? I think that if the shoe sole has a little more thickness the cushion will be better and better.
This review is about item#5561018.