Buy more than* S$200* and get FREE SHIPPING

  • Creos #308
  • Creos #308
  • Creos #308

Creos #308 #308

4.00 (1)
Item.#
05561036
Mfr.#
#308
Package Qty.
1Pair
Ship pack of
1
38.75 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Skin)
Synthetic rubber sponge, rubber
Color
green
Material (Sole)
EVA, rubber (Ultra sole)
Size
M, M
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wearing at the time of the fishing
4
From Japan
On 2016-08-15 18:30:14
It is a foot may be cool, lightly. If the sole is a little more thickness I think better to cushion is getting better.
This review is about item#5561018.