Buy more than* S$200* and get FREE SHIPPING

  • Work Shoes Daitouryou No.300
  • Work Shoes Daitouryou No.300
  • Work Shoes Daitouryou No.300

Work Shoes Daitouryou No.300 #300

5.00 (1)
Item.#
05561072
Mfr.#
#300
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Size (cm)
22.5, 22.5
Foot Width
3E, 3E
Material (Skin)
cotton
Color
navy blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indoor shoes of the site
5
From Japan
On 2016-06-17 19:19:35
And easy to wear there is a sense of fit.
This review is about item#05561273.