Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Work Shoes Daitouryou No.300
  • Work Shoes Daitouryou No.300
  • Work Shoes Daitouryou No.300

Work Shoes Daitouryou No.300 #300

5.00 (1)
Item.#
05561106
Mfr.#
#300
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Size (cm)
24, 24
Foot Width
3E, 3E
Material (Skin)
cotton
Color
navy blue
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site shoes
5
From Japan
On 2016-06-17 19:19:35
It is easy to wear and has a fit.
This review is about item#05561273.