Buy more than* S$200* and get FREE SHIPPING

  • Work Shoes Daitouryou No.300
  • Work Shoes Daitouryou No.300
  • Work Shoes Daitouryou No.300

Work Shoes Daitouryou No.300 #300

5.00 (1)
Item.#
05561115
Mfr.#
#300
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Color
navy blue
Foot Width
3E, 3E
Material (Skin)
cotton
Size (cm)
24.5, 24.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On-site shoes
5
From Japan
On 2016-06-17 19:19:35
It is easy to wear and has a fit.
This review is about item#05561273.