Buy more than* S$200* and get FREE SHIPPING

  • Work Shoes Daitouryou No.303
  • Work Shoes Daitouryou No.303
  • Work Shoes Daitouryou No.303

Work Shoes Daitouryou No.303 #303

4.00 (2)
Item.#
05561377
Mfr.#
#303
Package Qty.
1Pair
Ship pack of
1
26.05 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Size (cm)
25, 25
Foot Width
3E, 3E
Material (Skin)
cotton
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used exclusively for on-site indoor use
5
From Japan
On 2016-08-11 20:46:27
Since there are a lot of work to get on the knees, if you really bend at the toes, it will hurt from there, but comfort is very good, it is hard to take off to get outdoors
This review is about item#5561316.
For a bit outside work
3
From Japan
On 2016-07-30 03:32:27
Since the bottom is thin, I put in the insole, but the heel is getting less and it becomes slippery like. I do not care about thinness, should I use it like a tabi?
This review is about item#05561325.