|
- Item.#
- 05561447
- Mfr.#
- #301
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Material (toe core)
- None
- Material (Sole)
- Gum
- Color
- Navy
- Foot Width
- 3E, 3E
- Material (Skin)
- cotton
- Size (cm)
- 23, 23
|
Customers Who Viewed This Item Also Viewed
<<
LOGU ANTOS (CO-COS NOBUOKA)
>>