Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots #870

Rubber Boots #870 #870

4.50 (2)
Item.#
05562883
Mfr.#
#870
Package Qty.
1Pair
Ship pack of
1
62.08 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
PVC, PVC
Color
black
Size (cm)
24, 24
Standard Weight (g/1 leg)
1040(26cm), 1040(26cm)
Material (Skin)
PVC, PVC
Specification
Oil proof sole
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
General civil engineering work
4
From Japan
On 2016-10-14 07:24:56
Longer length than the boots of until now, it seems water or snow has become difficult to enter the time of puddles and snow. I purchased the usual use 26.5cm, there is a clear enough position 26cm even, I will put a thick insole in preparation for winter. Soles would slip.
This review is about item#05562935.
Water supply works
5
From Japan
On 2016-03-10 21:45:43
Not harder in the winter of work, easily with durable material that does not or cracked, a long, wearing good products also of very COSPA the sole difficult to wear, the previous ones is wearing one and a half years almost every day, indeed It was Kaikae because cracked. Also to Matamaru five as Kaikaeru.
This review is about item#05562944.