Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots #870

Rubber Boots #870 #870

4.50 (4)
Item.#
05562917
Mfr.#
#870
Package Qty.
1Pair
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
PVC, PVC
Color
black
Size (cm)
25.5, 25.5
Standard Weight (g/1 leg)
1040(26cm), 1040(26cm)
Material (Skin)
PVC, PVC
Specification
Oil proof sole
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Maintenance of facilities
5
From Japan
On 2017-12-22 15:34:21
To make it overworked, things I used beforehand were cracked without holding months, but this product is cheap and strong, so I like it and it is my third pair on this occasion. Because it is difficult to enter the hem of the pants of Yakke, I cut off the top and wear it. To tell the truth, because the insole is poor, I hesitate that the heel part will rise.
Used in farm work
4
From Japan
On 2017-03-29 14:47:03
1. Easy to wear because the material is soft so it will not harden even in winter. 2. Since the sole is thick it has a sense of security to wear.
This review is about item#5562917.
General civil engineering work
4
From Japan
On 2016-10-14 07:24:56
It seems that the length is longer than the old boots, and water and snow are hard to enter at the time of snow puddle and snow pool. I bought 26.5 cm for everyday use, but I think that there is plenty of room clearance even in 26 cm and I'd like to put a thick insoles in preparation for the winter season. I think that the soles are not slippery.
This review is about item#05562935.
Waterwork construction
5
From Japan
On 2016-03-10 21:45:43
It is a durable material that does not crack easily even in the work of winter, it is a durable material that does not crack easily easily, it is a very good product of COSPA which is hard to wear out even if it wears long, the previous thing wears almost every day and almost everyday, Since it cracked, I replaced it. Even if I replace it, I will make it to Maru Five.
This review is about item#05562944.