Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Boots #870

Rubber Boots #870 #870

4.43 (7)
Item.#
05562935
Mfr.#
#870
Package Qty.
1Pair
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
PVC, PVC
Color
black
Size (cm)
26.5, 26.5
Standard Weight (g/1 leg)
1040(26cm), 1040(26cm)
Material (Skin)
PVC, PVC
Specification
Oil proof sole
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Demolition site
4
From Japan
On 2018-04-20 06:16:18
I bought it at home center or here https://www.monotaro.com/p/0561/6161/ I tried about 10 legs so far but none of them had 2 months I have it for 3 months now
This review is about item#05562944.
The unloading
5
From Japan
On 2018-03-15 15:01:42
It looks sturdier, it's a bit heavy. I do not yet know the comfort. I wish I did not get tired even if I wear it for a long time ...
This review is about item#5562935.
Horse care and stables work
4
From Japan
On 2018-03-11 17:41:06
I bought it for prevention by sometimes stepping on my feet when I care of a horse. The size feels a little big even 23 centimeters, but it is comfortable not too heavy for safety boots. Hopefully I hope to have a little more slim safety boots overall. Wise is about 2 E and I want something with an adjustment belt that puts on the size of the mouth and calves as much as possible.
This review is about item#5562874.
Maintenance of facilities
5
From Japan
On 2017-12-22 15:34:21
To make it overworked, things I used beforehand were cracked without holding months, but this product is cheap and strong, so I like it and it is my third pair on this occasion. Because it is difficult to enter the hem of the pants of Yakke, I cut off the top and wear it. To tell the truth, because the insole is poor, I hesitate that the heel part will rise.
Used in farm work
4
From Japan
On 2017-03-29 14:47:03
1. Easy to wear because the material is soft so it will not harden even in winter. 2. Since the sole is thick it has a sense of security to wear.
This review is about item#5562917.
General civil engineering work
4
From Japan
On 2016-10-14 07:24:56
It seems that the length is longer than the old boots, and water and snow are hard to enter at the time of snow puddle and snow pool. I bought 26.5 cm for everyday use, but I think that there is plenty of room clearance even in 26 cm and I'd like to put a thick insoles in preparation for the winter season. I think that the soles are not slippery.
This review is about item#05562935.
Waterwork construction
5
From Japan
On 2016-03-10 21:45:43
It is a durable material that does not crack easily even in the work of winter, it is a durable material that does not crack easily easily, it is a very good product of COSPA which is hard to wear out even if it wears long, the previous thing wears almost every day and almost everyday, Since it cracked, I replaced it. Even if I replace it, I will make it to Maru Five.
This review is about item#05562944.