Buy more than* S$200* and get FREE SHIPPING

  • Rubber Boots #870

Rubber Boots #870 #870

4.50 (6)
Package Qty.
Ship pack of
60.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Material (Sole)
Size (cm)
27, 27
Standard Weight (g/1 leg)
1040(26cm), 1040(26cm)
Material (Skin)
Oil proof sole
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
The unloading
From Japan
On 2018-03-15 15:01:42
It looks sturdier, it's a bit heavy. I do not yet know the comfort. I wish I did not get tired even if I wear it for a long time ...
This review is about item#5562935.
Horse care and stables work
From Japan
On 2018-03-11 17:41:06
I bought it for prevention by sometimes stepping on my feet when I care of a horse. The size feels a little big even 23 centimeters, but it is comfortable not too heavy for safety boots. Hopefully I hope to have a little more slim safety boots overall. Wise is about 2 E and I want something with an adjustment belt that puts on the size of the mouth and calves as much as possible.
This review is about item#5562874.
Maintenance of facilities
From Japan
On 2017-12-22 15:34:21
To make it overworked, things I used beforehand were cracked without holding months, but this product is cheap and strong, so I like it and it is my third pair on this occasion. Because it is difficult to enter the hem of the pants of Yakke, I cut off the top and wear it. To tell the truth, because the insole is poor, I hesitate that the heel part will rise.
Used in farm work
From Japan
On 2017-03-29 14:47:03
1. Easy to wear because the material is soft so it will not harden even in winter. 2. Since the sole is thick it has a sense of security to wear.
This review is about item#5562917.
General civil engineering work
From Japan
On 2016-10-14 07:24:56
It seems that the length is longer than the old boots, and water and snow are hard to enter at the time of snow puddle and snow pool. I bought 26.5 cm for everyday use, but I think that there is plenty of room clearance even in 26 cm and I'd like to put a thick insoles in preparation for the winter season. I think that the soles are not slippery.
This review is about item#05562935.
Waterwork construction
From Japan
On 2016-03-10 21:45:43
It is a durable material that does not crack easily even in the work of winter, it is a durable material that does not crack easily easily, it is a very good product of COSPA which is hard to wear out even if it wears long, the previous thing wears almost every day and almost everyday, Since it cracked, I replaced it. Even if I replace it, I will make it to Maru Five.
This review is about item#05562944.