Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Boots #870 (White)

Rubber Boots #870 (White) #870

5.00 (1)
Item.#
05562996
Mfr.#
#870
Package Qty.
1Pair
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
1040(26cm), 1040(26cm)
Material (Skin)
PVC, PVC
Color
white
Size (cm)
24.5, 24.5
Foot Width
3E, 3E
Material (Sole)
PVC, PVC
Length (cm)
38.5(26.0cm), 38.5(26.0cm)
Specification
Oil proof sole
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-12-11 14:42:34
I am wearing a safety professional work muzzle but it was good as I can use it for 3 months and still use it.
This review is about item#5563014.