|
Rubber Boots #870 (White) #870
(1)
- Item.#
- 05563014
- Mfr.#
- #870
- Package Qty.
- 1Pair
- Ship pack of
- 1
Item Feature
- Material (toe core)
- Made of steel
- Standard Weight (g/1 leg)
- 1040(26cm), 1040(26cm)
- Material (Skin)
- PVC, PVC
- Color
- white
- Size (cm)
- 25.5, 25.5
- Foot Width
- 3E, 3E
- Material (Sole)
- PVC, PVC
- Length (cm)
- 38.5(26.0cm), 38.5(26.0cm)
- Specification
- Oil proof sole
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Site work
From Japan
On 2016-12-11 14:42:34
I am wearing a safety professional work muzzle but it was good as I can use it for 3 months and still use it.