Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Professional Rain Spike M-30
  • Professional Rain Spike M-30
  • Professional Rain Spike M-30

Professional Rain Spike M-30 M-30

4.00 (4)
Item.#
05563258
Mfr.#
M-30
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Color
gray
Size (cm)
24.5, 24.5
Standard Weight (g/1 leg)
840(26cm), 840(26cm)
Material (Skin)
Gum
Specification
With Spike pin
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Mountain walking
2
From Japan
On 2016-08-24 20:24:32
Sewing of the cover part of the upper part of the boots is sweet. Spike is functioning well
This review is about item#5563312.
Mowing work
5
From Japan
On 2016-04-16 17:00:42
25.5CM is my foot size, has it become possible to wear 25CM from about two years ago? Feeling, I dislike foot displacement on the slope, purchased 25 CM. Was it a little small? . Since it is not impossible to wear it, it is a trial fee with "slope" immediately. Grip is also solid and as light boots as boots.
This review is about item#05563267.
Forestry work
4
From Japan
On 2015-12-10 17:07:19
It is used for forestry work. Satisfactory performance and price. Also, if you have a length of about 10 cm, you can use it for mountain stream fishing, snow removal, and so on.
This review is about item#05563303.
Used for mowing work
5
From Japan
On 2015-10-08 19:26:03
Even in steep sloping work, spikes are firmly stuck and excellent safety is achieved without slipping.
This review is about item#05563276.