Buy more than* S$200* and get FREE SHIPPING

  • Professional Rain Spike M-30
  • Professional Rain Spike M-30
  • Professional Rain Spike M-30

Professional Rain Spike M-30 M-30

4.00 (4)
Item.#
05563267
Mfr.#
M-30
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Color
gray
Size (cm)
25, 25
Standard Weight (g/1 leg)
840(26cm), 840(26cm)
Material (Skin)
Gum
Specification
With Spike pin
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Tramping
2
From Japan
On 2016-08-24 20:24:32
Is the sewing of the cover portion of the boot top is sweet. Spike has us well functioning
This review is about item#5563312.
Mowing
5
From Japan
On 2016-04-16 17:00:42
25.5CM the size of my foot, also 25CM from before the past two years Put it as such became? Kigashi, the deviation of the foot in the slope Hate, buy the 25CM. Little wonder if was small? . 試足 immediately in the "slope" because it does not not brush. Also to have a firm grip, as the boots Lighter than it is.
This review is about item#05563267.
Forestry operation
4
From Japan
On 2015-12-10 17:07:19
It is being used for forestry work. Satisfactory performance and price. After that, if there is a 10cm position length, mountain stream fishing, it can also be used, such as snow removal.
This review is about item#05563303.
Used for mowing work
5
From Japan
On 2015-10-08 19:26:03
Even in steep sloping work, spikes are firmly stuck and excellent safety is achieved without slipping.
This review is about item#05563276.