Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magical Spike U-960
  • Magical Spike U-960
  • Magical Spike U-960
  • Magical Spike U-960

Magical Spike U-960 U-960

Item.#
05563452
Mfr.#
U-960
Package Qty.
1Pair
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Color
blue
Size (cm)
26, 26
Standard Weight (g/1 leg)
910 (L size)
Material (Skin)
Rubber, nylon
Specification
With spike pin, body part is a two-layer structure of nylon and rubber