Buy more than* S$200* and get FREE SHIPPING

  • Magical Spike U-960
  • Magical Spike U-960
  • Magical Spike U-960
  • Magical Spike U-960

Magical Spike U-960 U-960

Item.#
05563468
Mfr.#
U-960
Package Qty.
1Pair
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Material (Sole)
Gum
Color
blue
Size (cm)
26.5, 26.5
Standard Weight (g/1 leg)
910 (L size)
Material (Skin)
Rubber, nylon
Specification
With spike pin, body part is a two-layer structure of nylon and rubber