Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert N151.2-250-5E

5.00 (1)
Item.#
05565077
Mfr.#
N151.2-250-5E
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Dimension La (mm)
2.50
Material
3020
Dimension L1 (mm)
5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel SUS 304 hexagonal stick work
5
From Japan
On 2014-11-21 11:02:44
Although it is taught from long ago, the price that can be used most reliably for intermittent cutting of stainless steel is a difficult point
This review is about item#05565061.