Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert N151.2-300-4E

Item.#
05565366
Mfr.#
N151.2-300-4E
Package Qty.
1Box(10PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tolerance of Outside Diameter (mm)
+0.25 - 0
Dimension l1 (mm)
5.5
Material
235
Angle phi r (degree)
0
Dimensions r epsilon (mm)
0.30
R Tolerance (mm)
+/-0.10
Sheet Size (mm)
30
TRUSCO Part Number
131-7814
Dimensions la (mm)
3.00