Buy more than* S$200* and get FREE SHIPPING

  • Designers Knife
  • Designers Knife
  • Designers Knife
  • Designers Knife

Designers Knife

by OLFA
4.00 (1)
Item.#
05571283
Package Qty.
1PCC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Replacement Blade
XB216,XB216S,XB102
Weight (g)
15.5
Accessories
Five blade
Blade Thickness (mm)
0.38
Overall Length (mm)
151
Color
Yellow
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When cutting cutting sheets etc.
4
From Japan
On 2017-11-10 18:06:57
You can cut well according to your reputation. I thought that it would be even better if a simple case was attached to the attached replacement blade (handling carefully will result in injury)
This review is about item#5571283.