Buy more than* S$200* and get FREE SHIPPING

  • Designers Knife
  • Designers Knife
  • Designers Knife
  • Designers Knife

Designers Knife

by OLFA
4.00 (1)
Item.#
05571292
Package Qty.
1PCC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Compatible Replacement Blade
XB216,XB216S,XB102
Weight (g)
15.5
Accessories
Five blade
Blade Thickness (mm)
0.38
Overall Length (mm)
151
Color
black
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When cutting cutting sheets etc.
4
From Japan
On 2017-11-10 18:06:57
You can cut well according to your reputation. I thought that it would be even better if a simple case was attached to the attached replacement blade (handling carefully will result in injury)
This review is about item#5571283.