Buy more than* S$200* and get FREE SHIPPING

  • Urethane Buff (Middle)
  • Urethane Buff (Middle)
  • Urethane Buff (Middle)

Urethane Buff (Middle) 185x30

by SNK
5.00 (1)
Item.#
05578265
Mfr.#
185x30
Package Qty.
1Sheet
Ship pack of
1
14.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Method
Magic formula (buffing pad of about Phi145 over 150)
Inner Diameter (phi mm)
50
Thickness (mm)
30
Outer Diameter (phi mm)
185
Type
Medium eyes
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish of the car for sale
5
From Japan
On 2015-08-28 14:39:12
Indeed, it is the domestic products. Well you can have.
This review is about item#05578265.