Buy more than* S$200* and get FREE SHIPPING

  • Urethane Buff
  • Urethane Buff
  • Urethane Buff

Urethane Buff 185x30

by SNK
5.00 (3)
Item.#
05578274
Mfr.#
185x30
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Installation Method
Magic formula (buffing pad of about Phi145 over 150)
Inner Diameter (phi mm)
50
Thickness (mm)
30
Application
Polishing to coating
Outer Diameter (phi mm)
185
Type
Details
Caution
The back is covered with hook and loop fastener tape, so a magic pad is needed.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dehydration of the body of the car.
5
From Japan
On 2016-04-17 15:25:33
Both abrasive power and durability are exceptional in COSPA!
This review is about item#05578274.
Finishing sales car
5
From Japan
On 2015-08-28 14:38:44
It is fluffy and domestic products. It is good.
This review is about item#05578274.
Work on site
5
From Japan
On 2015-02-23 17:48:12
It is fine-grained and easy to use.
This review is about item#05578274.