Buy more than* S$200* and get FREE SHIPPING

  • Urethane Buff (Ultrafine)
  • Urethane Buff (Ultrafine)
  • Urethane Buff (Ultrafine)

Urethane Buff (Ultrafine) 185x30

by SNK
3.67 (3)
Item.#
05578283
Mfr.#
185x30
Package Qty.
1Sheet
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Installation Method
Magic formula (buffing pad of about Phi145 over 150)
Inner Diameter (phi mm)
50
Thickness (mm)
30
Outer Diameter (phi mm)
185
Type
Extra fine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
The polishing final step of the vehicle
1
From Japan
On 2017-01-05 10:44:56
It was peeled off by the second use due to poor adhesion between sponge and magic. I want you to firmly adhere.
This review is about item#5578283.
Automobile Maintenance
5
From Japan
On 2016-08-09 11:53:03
We are using it for the final finishing at the time of polishing the body of the car. It is a very good use feeling in combination with ultrafine and ultrafine particle compound.
This review is about item#5578283.
Polishing
5
From Japan
On 2015-11-11 20:40:17
I am using it for finishing but cost performance is the highest, I think I will purchase it in the future.