Buy more than* S$200* and get FREE SHIPPING

  • Double-edged diamond file
  • Double-edged diamond file
  • Double-edged diamond file
  • Double-edged diamond file

Double-edged diamond file

4.19 (16)
Item.#
05583436
Package Qty.
1 pc
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
(main body) steel, surface diamond coating, (grip) wood
Blade Length (mm)
75
Blade Thickness (mm)
2.4
Blade Width (mm)
17
Overall Length (mm)
185
Caution
Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses.
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Dressing of the hand saw
2
From Japan
On 2017-11-02 21:49:52
I was expecting but diamonds became slippery due to a few nests as same as diamond file up to now, and it did not sharpen. All the electrodeposited diamond whetstones are the same and disappointed.
This review is about item#5583445.
For dressing of saw etc
5
From Japan
On 2017-04-21 17:02:47
Because there is not so much use, the price was also cheap so I bought it. It is more than I thought it would hold handles. Even without putting effort it was easy to dress up. The sharpness also returned.
This review is about item#5583445.
Machine maintenance
3
From Japan
On 2017-03-15 09:12:32
It is easy to use, so it can be diverted to other tasks! It is! It is!
This review is about item#5583436.
Dressing
5
From Japan
On 2017-03-08 18:52:16
I did not do much dressing, but my mother purchased something that I could not cut it. I used to twist and lost my bowl, but I did not do it, but this was okay even if I did not worry lacking it, but it was okay.
This review is about item#5583445.
Creation of bottle ship production tool
5
From Japan
On 2017-01-20 15:24:10
It is used for polishing the fine parts of stainless steel material.
This review is about item#5583436.
Care of tools
4
From Japan
On 2016-11-09 19:22:38
It seems to be very strong, I think it is a good thing to withstand long term use.
This review is about item#5583445.
To polish router bits.
5
From Japan
On 2016-06-20 21:30:05
Used for back polishing of router bits. It's thin so it's easy to sharpen.
This review is about item#05583436.
Foldable saw Rubberboy 7's universal eye, using it for sharpening rough eyes. Dressing time is around 20 minutes.
5
From Japan
On 2016-06-10 16:28:35
Rough-eye saws can be used for a year in the sharpening of diamond files, the universal eyes are a little small, so it's rather difficult to sharpen them for half a year or so? But if you do not dress it will have to be replaced in 1-2 months, so thanks to the diamond file, I am saved a lot.
This review is about item#05583436.
Dressing saw
3
From Japan
On 2015-12-17 22:35:15
Prices are firm in cheap split. The handle is easy to hold.
This review is about item#05583445.
Dressing of metal chip saw (powder titanium chip)
2
From Japan
On 2015-10-21 23:35:21
I sharpened the above metal chip saw, but at the end it went quite bad. Is it limited to a few times? . Maybe you need a little more advanced diamond file.
This review is about item#05583445.