Buy more than* S$200* and get FREE SHIPPING

  • Double sided diamond grindstone

Double sided diamond grindstone

4.10 (39)
Item.#
05583463
Package Qty.
1 pc
Ship pack of
1
31.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses., Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses.
Overall Length (mm)
200
Width (mm)
70
Specification
for dryness, moisture
Purpose
Carbide, hardened steel, ceramic polishing, kitchen knife, scissors polishing, Carbide, hardened steel, ceramic polishing, kitchen knife, scissors polishing
Thickness (mm)
8.3
Material
main body: steel, resin base: ABS
Grain Size
#400 (rough sharpening surface), #1000 (medium-finished surface)
Customer Reviews
5 star 24
4 star 5
3 star 4
2 star 2
1 star 4
Review Rating: 4.10
39 Customer Reviews
The reviews are automatic translation.
# 1000 for medium grinding, # 400 for leveling grinding wheels.
5
From Japan
On 2017-06-14 17:53:25
In the past we used King # 800 ~ 1000 for the polishing paddle, but the central part wearing away quickly, and it was necessary to correct the surface frequently. Although this product depends on how long the polishing power lasts, it expects greatly.
This review is about item#5583463.
Sharpening the kitchen knife
3
From Japan
On 2017-05-25 17:40:20
I posted it many times, but such a fine plastic case is unnecessary. I always throw it away. Please lower the price for the case.
This review is about item#5583463.
To sharpen knives
3
From Japan
On 2017-04-22 22:25:21
I bought it for correcting spillage of a hard stain knife blade, but in the case of # 1000 it feels coarse.
This review is about item#5583463.
If you do not sharpen anyway you can not use cutlery
1
From Japan
On 2017-03-31 12:09:14
I bought it for review by reviewing but it was still a loser. The plane does not appear delicately. The metal plate is slightly warped. Regardless of which linear calibration is applied, the longitudinal direction is warped. Although it is not said to be 0.8 mm, the gap is absolutely vacant about 0.4 mm. You can see that the board is slightly warped even if it is viewed vertically with eyes. I believe that the width direction is sufficient for my straight skiing but it is probably going crazy. It may be possible to trim the grindstone if you use the convex side. I only use it for rough cutting. It's a pretty rippling product like a table, a lid and so on. I am going to use it, but I am worried about having diamond particles. Oh ....
This review is about item#5583463.
Cutlery
4
From Japan
On 2017-03-14 11:49:27
Because it is an artificial grindstone, it is best for sharpening the base. Finish with natural whetstone.
This review is about item#5583472.
To sharpen the blade.
5
From Japan
On 2017-03-10 15:35:30
If it is cheap and the faces are out, I thought that it was purchased. I was surprised to see things that arrived. It was good.
This review is about item#5583463.
Sharpening the kitchen knife
5
From Japan
On 2017-03-05 10:03:15
Unlike an ordinary grinding stone, we sharpened beautifully without decreasing one side.
This review is about item#5583463.
Grinding of cutlery
2
From Japan
On 2017-03-02 11:26:13
I ordered change # of the wheel right after ordering but I was sorry that I could not hear it. At 150-600 I felt it was coarse and asked to change to 400-1000 but it was useless. Flexibility does not work.
This review is about item#5583472.
I use it for sharp knife sharpening.
5
From Japan
On 2017-01-19 16:42:49
It is 1000 yen or more lower price than the neighborhood DIY shop, I am very grateful. Also please give me a section of wear.
This review is about item#5583463.
Sharpened only the plane knife kitchen knife etc. It is a very good product that we grinded better than a stone and a grindstone.
5
From Japan
On 2016-12-07 14:58:23
It is an article I would like to recommend to those who do not know that I have found such a product for the first time.
This review is about item#5583463.