Buy more than* S$200* and get FREE SHIPPING

  • Double sided diamond grindstone

Double sided diamond grindstone

4.14 (58)
Item.#
05583472
Package Qty.
1 pc
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses., Do not use for other purpose except sharpening the blade of the knife. When using, please wear working gloves, protective glasses.
Overall Length (mm)
200
Width (mm)
70
Specification
for dryness, moisture
Purpose
Carbide, hardened steel, ceramic polishing, kitchen knife, scissors polishing, Carbide, hardened steel, ceramic polishing, kitchen knife, scissors polishing
Thickness (mm)
8.3
Material
main body: steel, resin base: ABS
Grain Size
#150 (super-rough sharpening surface) #600, (medium-finished surface)
Customer Reviews
5 star 34
4 star 11
3 star 5
2 star 3
1 star 5
Review Rating: 4.14
58 Customer Reviews
The reviews are automatic translation.
Grinding kitchen knife
5
From Japan
On 2018-04-11 19:52:41
Compared to stone things, it is very easy to handle. Working at # 600 and # 150 is also speedy. When I have a ring, I use it carefully because it seems to be scraped when hitting the surface.
This review is about item#5583472.
Used for polishing kitchen knife etc
4
From Japan
On 2018-04-03 16:05:51
If it is an amateur, the grinding stone will immediately become octopus shaped and the side of the knife that has been sharpened will be rounded and cutting will stop soon, so it was serious but this product is diamond so it does not worry about that area and it is very helpful
This review is about item#5583463.
Cutlery, machine, etc.
5
From Japan
On 2018-03-23 20:18:08
The plane I was worried about was also patched, Check with straight edge, After that it is durable.
This review is about item#5583463.
A surface of whetstone
5
From Japan
On 2018-01-23 08:16:00
Used for rough grinding, medium grinding. Slip stop on the machine also works and is easy to use. Of course it was possible to fix it by sharpening when repairing the missing part of the kitchen knife.
This review is about item#05583463.
We mainly use it to correct the grinding surface.
5
From Japan
On 2018-01-12 09:36:47
There is a display of 400 # and 1000 # on the abrasive surface of the thing purchased. I think that this is a simple mistake in manufacturing. In terms of quality it is okay to sell items that do not interfere with product description. I hear a high reputation.
This review is about item#05583463.
Sharpening the knife
1
From Japan
On 2017-12-21 09:44:07
The deformation in the width direction was very strong, and when sharpened the cutting edge got out of order. Diamond whetstones can not be repositioned, so there is no meaning to purchase them. I did not confirm it because the previous purchase was good, but I needed confirmation of the training surface before use.
This review is about item#5583463.
Blade of a knife
4
From Japan
On 2017-11-30 16:26:39
Blade comes very well, but the blade of the knife also decreases quickly I still use a stone grindstone for the finish.
This review is about item#5583463.
Knife sharpening
5
From Japan
On 2017-11-29 14:41:38
It is the purchase of the third piece. It is easy to sharpen because stone is not dented.
This review is about item#5583463.
I sharpen a kitchen knife.
4
From Japan
On 2017-11-12 17:34:36
I can not say without continuing to use it in the future, but the feeling I used for the first time was very good.
This review is about item#5583463.
I use it freely at the center of a knife such as kitchen knife.
5
From Japan
On 2017-11-03 19:51:37
The goodness of sharpness was revived, the sharpening work is easy and the attachment is attractive as well. I heard that it is necessary to sharpen with real whetstones several times a year in the information, but I realized that. It is a family delight.
This review is about item#5583463.