Buy more than* S$200* and get FREE SHIPPING

  • Foldable tap removal tool (hard cut twist drill)
  • Foldable tap removal tool (hard cut twist drill)
  • Foldable tap removal tool (hard cut twist drill)

Foldable tap removal tool (hard cut twist drill) HC3

4.00 (4)
Item.#
05587084
Mfr.#
HC3
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Total Length l2 (mm)
40
Blade Length l3 (mm)
15
Blade Diameter Dc (mm)
3
Shank Diameter dm m (mm)
3
TRUSCO Part Number
127-9335
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
The tap broke.
4
From Japan
On 2017-12-22 19:25:18
It took some time but it was removed. It seems that the toughness of the cutting edge is exceptional. There was no chipping. From next time I would like to not take care of this product.
This review is about item#5587084.
Removing broken taps
4
From Japan
On 2017-02-07 15:39:44
At first I was anxious but I was impressed that if the drill settled it would be quite easy. You need to get used to using it.
This review is about item#5587084.
Removed tap
3
From Japan
On 2013-12-21 08:26:57
I was immature myself, but I was sweet myself for expecting magic for this tool. I understand that it will be cut away if it takes time, but it took root on the way.
This review is about item#05587084.
Removing an extractor
5
From Japan
On 2013-10-26 08:47:59
As expected it is a special tool. It took us a while but it took off safely.
This review is about item#05587084.