Buy more than* S$200* and get FREE SHIPPING

  • Foldable tap removal tool (hard cut twist drill)
  • Foldable tap removal tool (hard cut twist drill)
  • Foldable tap removal tool (hard cut twist drill)

Foldable tap removal tool (hard cut twist drill) HC4

4.00 (4)
Item.#
05587093
Mfr.#
HC4
Package Qty.
1PC
Ship pack of
1
53.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter dm m (mm)
4
TRUSCO Part Number
127-9343
Total Length l2 (mm)
45
Blade Length l3 (mm)
20
Blade Diameter Dc (mm)
4
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Removing broken taps
4
From Japan
On 2017-02-07 15:39:44
At first I was anxious but I was impressed that if the drill settled it would be quite easy. You need to get used to using it.
This review is about item#5587084.
Removed tap
3
From Japan
On 2013-12-21 08:26:57
I was immature myself, but I was sweet myself for expecting magic for this tool. I understand that it will be cut away if it takes time, but it took root on the way.
This review is about item#05587084.
Removing an extractor
5
From Japan
On 2013-10-26 08:47:59
As expected it is a special tool. It took us a while but it took off safely.
This review is about item#05587084.