Buy more than* S$200* and get FREE SHIPPING

  • Foldable tap removal tool (hard cut twist drill)
  • Foldable tap removal tool (hard cut twist drill)
  • Foldable tap removal tool (hard cut twist drill)

Foldable tap removal tool (hard cut twist drill) HC5

4.00 (3)
Item.#
05587102
Mfr.#
HC5
Package Qty.
1PC
Ship pack of
1
63.34 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Blade Diameter Dc (mm)
5
Shank Diameter dm m (mm)
5
TRUSCO Part Number
127-9351
Total Length l2 (mm)
50
Blade Length l3 (mm)
25
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Removal of broken taps
4
From Japan
On 2017-02-07 15:39:44
At first, take care I was impressed with it rubbed pretty good once you calm down drill. You must have become accustomed to to master.
This review is about item#5587084.
You tap removal
3
From Japan
On 2013-12-21 08:26:57
Yourself broke is I'm immature, but his was expecting magic to the tool of this ilk is it was sweet. You see that scraped by multiplying the time, but now has roots in the middle.
This review is about item#05587084.
Removal of the extractor
5
From Japan
On 2013-10-26 08:47:59
Truly is a dedicated tool. It took time, but was taken safely.
This review is about item#05587084.