Buy more than* S$200* and get FREE SHIPPING

  • Thoma Plastic Gloves, Powder Free
  • Thoma Plastic Gloves, Powder Free
  • Thoma Plastic Gloves, Powder Free

Thoma Plastic Gloves, Powder Free 3009-28

3.00 (2)
Item.#
05587206
Mfr.#
3009-28
Package Qty.
1Box(100Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (cm)
24
Material
Polyvinyl chloride
Middle Finger Length (cm)
8
TRUSCO Part Number
397-8559
Type
Powder-free (powder-free)
Around Palms (cm)
19
Size
M
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
We use it when handling goods.
5
From Japan
On 2013-06-11 13:10:04
Since it is a repeater, I think whether there is a problem in particular, but let me say from those who are placing an order, it will be saved if the unit price is cheaper a little more.
This review is about item#05587215.
At home cooking, when washing
1
From Japan
On 2010-01-05 10:56:23
Use at home cooking when washing. It will be torn soon. If this price, I would like you to make it more durable.
This review is about item#05587215.