Buy more than* S$200* and get FREE SHIPPING

  • Cutting Wheel

Cutting Wheel -

4.00 (5)
Item.#
05587337
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use side of grindstone. Use grindstone cover. Use proper flange. Wear dust mask and dust eye wear.
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Hole Diameter (phi mm)
15
Thickness (mm)
2.2
Abrasive Grain
A
Maximum Peripheral Velocity (m/min)
4300
Hardness
S
Abrasive Material
A
Grain Size
46
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Cutting of steel frame
5
From Japan
On 2017-11-10 09:35:36
Since quality is good, I will also use it next time. Usually, the thin blade is expensive but this is cheap.
This review is about item#5587337.
Disconnection
3
From Japan
On 2017-04-11 00:22:57
A little decreasing is quick. The price is cheap, so it is ant.
This review is about item#05587337.
To cut iron and metal.
4
From Japan
On 2016-12-18 16:52:18
Because incombustible material can not be processed if it is large, it cuts it a little each time and dispose of it, but I think that it is earlier to reduce the blade. The cutting ability has no problem.
This review is about item#5587337.
Cutting of metal
5
From Japan
On 2016-07-03 09:26:49
I bought it for free shipping price adjustment. Durability? However, I think that it is cheap and good.
This review is about item#05587337.
Cutting operation
3
From Japan
On 2014-09-18 15:32:37
Price is cheap, necessary and sufficient. I already purchased it several times.
This review is about item#05587337.